Beli insert tungaloy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tungaloy External & Internal Turning Insert CCMT-CM Series
    Mulai

    Rp739.900

    Tungaloy External & Internal Turning Insert CCMT-CM Series
    Deskripsi:
    Positive 7deg relief ang., M class, 80deg rhombic insert, for multi-purpose cutting of grey and ductile cast iron
    atribut:
    • Min D.O.C.: 0.05
    • Max D.O.C.: 2
    • Min. Turning Feed: 0.05
  2. Tungaloy External & Internal Turning Insert VBMT-24
    Mulai

    Rp1.199.900

    Tungaloy External & Internal Turning Insert VBMT-24
    Deskripsi:
    Positive 5degrees relief angle, M class, 35degrees rhombic insert, for medium cutting.
    atribut:
    • Insert Size: 16.6
    • Dimension of insert (Thickness s): 4.76
    • Dia. of Insert Hole: 4.40
    • Min D.O.C.: 0.50
    • Max D.O.C.: 3
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  3. Tungaloy External & Internal Turning Insert DCMT-PS
    Mulai

    Rp589.900

    Tungaloy External & Internal Turning Insert DCMT-PS
    Deskripsi:
    Positive 7degrees relief angle, M class, 55degrees rhombic insert, for finishing to medium cutting.
    atribut:
    • Min D.O.C.: 0.50
    • Max D.O.C.: 2.50
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  4. Tungaloy Threading Insert IR/L-ACME
    Mulai

    Rp1.599.900

    Tungaloy Threading Insert IR/L-ACME
    Deskripsi:
    Internal 29deg Trapezoidal (ACME).
    atribut:
    • Hand of Tool: R
  5. Tungaloy External & Internal Turning Insert WNMG
    Mulai

    Rp849.900

    Tungaloy External & Internal Turning Insert WNMG
    Deskripsi:
    Negative relief ang., M class, trigon insert, all-round chipbreaker for medium cutting
    atribut:
    • Dimension of Insert (Thickness): 4.76
    • Min D.O.C.: 1
    • Min. Turning Feed: 0.20
    • Max. Turning Feed: 0.40
  6. Tungaloy External & Internal Turning Insert 3QP-TNGA
    Mulai

    Rp959.900

    Tungaloy External & Internal Turning Insert 3QP-TNGA
    Deskripsi:
    Negative relief ang., G class, triangular CBN insert
    atribut:
    • Ic Diameter: 9.525
    • Dimension of insert (Thickness s): 4.76
    • Dia. of Insert Hole: 3.81
    • Min D.O.C.: 0.05
    • Max D.O.C.: 0.50
  7. Tungaloy External & Internal Turning Insert CCMT-PS Series
    Mulai

    Rp519.900

    Tungaloy External & Internal Turning Insert CCMT-PS Series
    Deskripsi:
    Positive 7deg relief ang., M class, 80deg rhombic insert, for finishing to medium cutting
    atribut:
    • Max D.O.C.: 2.50
    • Max. Turning Feed: 0.30
    • Min D.O.C.: 0.50
    • Min. Turning Feed: 0.10
  8. TRUSCO Screw Extractor Combination, Spiral Type (Tap Balik)
    44%
    Mulai

    Rp279.900

    TRUSCO Screw Extractor Combination, Spiral Type (Tap Balik)
    Deskripsi:
    Usage:To pull out broken bolts and pipes.
    atribut:
    • Material: S45C
  9. Mitutoyo Outside Micrometer  Set
    Mulai

    Rp4.999.900

    Mitutoyo Outside Micrometer Set
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • Units: Inch
    • Ratchet/Thimble: Ratchet Stop
    • Graduation (inch): 0.001
    • Measuring Force (N): 5-10
    • Flatness (inch): 2.4e-05
    • Measuring Faces: Carbide tipped
    • Parallelism (inch): [.00008+.00004 (L/4)] or less
    • SPC Output: No
    • Technology: Mechanical
  10. Tungaloy Chip CCMT-PS
    Mulai

    Rp1.699.900

    Tungaloy Chip CCMT-PS
    atribut:
    • Shape: Diamond 80 degrees
    • Thickness s (mm): 2.38
    • Dimension Re (mm): 0.4
    • Dimension L (mm): 6.50
    • Dimension IC (mm): 6.350
    • Dimension S (mm): 2.38
    • Depth of Cut Ap (mm): 0.5
    • Dimension D1 (mm): 2.80
    • Dimension Ft (mm): 0.05
    • Maximum Cutting Depth Ap (mm): 2.5
    • Maximum Dimension Ft (mm): 0.3
  11. Tungaloy External & Internal Turning Insert TNMG
    Mulai

    Rp569.900

    Tungaloy External & Internal Turning Insert TNMG
    Deskripsi:
    Negative relief ang., M class, triangular insert, all-round chipbreaker for medium cutting
    atribut:
    • Min D.O.C.: 1
    • Max D.O.C.: 6
    • Min. Turning Feed: 0.20
    • Max. Turning Feed: 0.40
  12. Sumitomo Electric Insert VBMT (Mata Pahat Bubut)
    Mulai

    Rp1.699.900

    Sumitomo Electric Insert VBMT (Mata Pahat Bubut)
    atribut:
    • Chip breaker: One side
    • Hole Shape: Partially cylindrical hole one side 40 degrees - 60 degrees
    • Shape: Diamond 35 degrees
    • Clearance Angle (degree): 5
    • With Or Without Hole: Yes
  13. Tungaloy Threading Insert ER/L-ACME
    Mulai

    Rp1.599.900

    Tungaloy Threading Insert ER/L-ACME
    Deskripsi:
    External 29deg Trapezoidal (ACME).
    atribut:
    • Hand of Tool: R
  14. Kennedy Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Kennedy Screw Extractor Set
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
  15. Tungaloy Threading Insert ER/L-60
    Mulai

    Rp919.900

    Tungaloy Threading Insert ER/L-60
    Deskripsi:
    External 60deg, Parcial profile.
  16. Tungaloy Threading Insert IR/L-60
    Mulai

    Rp919.900

    Tungaloy Threading Insert IR/L-60
    Deskripsi:
    Internal 60deg, Partial profile.
Daftar Harga insert tungaloy Terbaru October 2026
Tungaloy External & Internal Turning Insert CCMT-CM SeriesRp739.900
Tungaloy External & Internal Turning Insert VBMT-24Rp1.199.900
Tungaloy External & Internal Turning Insert DCMT-PSRp589.900
Tungaloy Threading Insert IR/L-ACMERp1.599.900
Tungaloy External & Internal Turning Insert WNMGRp849.900
Tungaloy External & Internal Turning Insert 3QP-TNGARp959.900
Mitsubishi Inserts Type CCMTRp1.099.900
Tungaloy External & Internal Turning Insert CCMT-PS SeriesRp519.900
TRUSCO Screw Extractor Combination, Spiral Type (Tap Balik)Rp279.900
Yamawa Hand Tap for American Taper Pipe Threads NPT (Mata Tap)Rp639.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)